Shop All Boots and Outdoor
Bekina
StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 7
Mfr # XAS1P/5562YP143-07
Zoro # G7365602
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bekina
- MFR # XAS1P/5562YP143-07
- Zoro # G7365602
- Country of Origin Belgium
- Category Boots and Outdoor
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- ALLEGRO INDUSTRIES Three Speed Carpet Dryer Blower, 951903 (9519-03)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (14407)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 11 (PAN1P/9180AP121-11)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 4 (PAN1P/9180AP121-04)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 14 (XAN1P/9180AP131-14)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 8 (PAN1P/9180AP121-08)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- Bekina Foot Protection