Shop All Boots and Outdoor
Bekina
StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 5
Mfr # XAS1P/5562YP143-05
Zoro # G7364552
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAS1P/5562YP143-05
- Zoro # G7364552
- Country of Origin Belgium
- Category Boots and Outdoor
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43251)
- 3M 3M„¢ E-A-R„¢ UltraFit„¢ Earplugs, Corded, 340-4004, 100 Pairs (7000002320)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 4 (PAN1P/9180AP121-04)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 11 (XAN1P/9180AP131-11)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 9 (XAS1P/5562YP143-09)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 6 (XAN1P/9180AP131-06)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- Bekina Boots and Outdoor