Shop All Boots and Outdoor
Bekina
StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 15
Mfr # XAS1P/5562YP143-15
Zoro # G7366555
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bekina
- MFR # XAS1P/5562YP143-15
- Zoro # G7366555
- Country of Origin Belgium
- Category Boots and Outdoor
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-4XL)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- MASTERVISION Magnetic Data Cards, 3"x1-3/4", 10/BG, Black 12PK (BVCFM2630)
- BRADY Flame Retardant Polyimide Wire and Cable Labels 2 in W x 85 ft L White (B33C-2000-472)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 5 (XAN1P/9180AP131-05)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 11 (XAN1P/9180AP131-11)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 4 (PAN1P/9180AP121-04)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 11 (PAN1P/9180AP121-11)
- RONSTAN Race Boot M (CL620M)
- Bekina Foot Protection