Shop All Rubber Boots
Bekina
StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 12
Mfr # XAN3P/2080AZ532-12
Zoro # G7333996
product price: $99.89
/pr
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN3P/2080AZ532-12
- Zoro # G7333996
- Country of Origin Belgium
- Category Rubber Boots
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Steel Toecap. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- NMC Asbsts Dust Hazard Spanish Ppr Hzr, PK100, 20 in Height, 14 in Width, Paper (D495)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- BEKINA Size 6 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 6, Blue (XAN3P/5353AZ532-06)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 13 (XAN3P/1053AZ517-13)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 10 (PAN3P/9180AP531-10)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- Bekina Foot Protection