Shop All Rubber Boots
Bekina
StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 13
Mfr # XAN3P/1053AZ517-13
Zoro # G7365408
product price: $92.59
/pr
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN3P/1053AZ517-13
- Zoro # G7365408
- Country of Origin Belgium
- Category Rubber Boots
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Steel Toecap. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- CONDOR Back Support, With Suspender, M (3RUZ8)
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 10 (PAN3P/9180AP531-10)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 10 (XAN3P/2080AZ532-10)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 9 (PAN3P/5353AZ531-09)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (PAN3P/2080AZ532-05)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 7 (PAN3P/5353AZ531-07)
- SAFETY WORKS Sz9 17" Yel Rubb Boot (2KP448109)
- Bekina Foot Protection