Shop All Composite Toe Boots and Shoes
Bekina
StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9
Mfr # XAN9P/8080AP536-09
Zoro # G906888631
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Waterproof Yes
- Upper Boot Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bekina
- MFR # XAN9P/8080AP536-09
- Zoro # G906888631
- Country of Origin Belgium
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Details
Item | StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 |
Color | Black |
Waterproof | Yes |
Upper Boot Material | Polyurethane |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMXL)
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- 3M Battery Kit, for 3M Adflo PAPR Systems (35-1099-17)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 9 (XAN9E/9180AP506-09)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 8 (XAN9E/9180AP506-08)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 7 (XAN9P/8080AP536-07)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 11 (XAC9P/9180AP533-11)
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- Bekina Composite Toe Boots and Shoes