Shop All Composite Toe Boots and Shoes
Bekina
StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 8
Mfr # XAN9P/8080AP536-08
Zoro # G706888619
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Waterproof Yes
- Upper Boot Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN9P/8080AP536-08
- Zoro # G706888619
- Country of Origin Belgium
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Details
Item | StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 8 |
Color | Black |
Waterproof | Yes |
Upper Boot Material | Polyurethane |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- ANSELL VF, Cut Resistant Glove, Sz 8, 4KYT1, PR (11-511VP)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- POWERWELD High-Viz FR Cotton Welding Jacket, Orange, Extra Large (PWOHVXL)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 8 (XAN9E/9180AP506-08)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 9 (XAN9E/9180AP506-09)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 6 (XAC9P/9180AP533-06)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 9 (XAS9P/5562YP533-09)
- BEKINA Bekina StepliteX PU Boot Composite Toecap (X290GB-12)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11 1/2, Brown, PR (A7896)
- Bekina Foot Protection