Shop All Composite Toe Boots and Shoes
Bekina
StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 5
Mfr # XAN9P/8080AP536-05
Zoro # G906888617
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5
- Waterproof Yes
- Upper Boot Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN9P/8080AP536-05
- Zoro # G906888617
- Country of Origin Belgium
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Details
Item | StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 5 |
Color | Black |
Waterproof | Yes |
Upper Boot Material | Polyurethane |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Bodily Fluids Absorbent Kit, White, Pail (PLS1850)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTFN-8)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 12 (XAS9P/5562YP533-12)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 8 (XAN9E/9180AP506-08)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 8 (XAC9P/9180AP533-08)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 (XAN9P/8080AP536-09)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- Bekina Composite Toe Boots and Shoes