Shop All Rubber Boots
Bekina
Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 6
Mfr # PAN3P/5353AZ531-06
Zoro # G7333323
product price: $81.89
/pr
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # PAN3P/5353AZ531-06
- Zoro # G7333323
- Country of Origin Belgium
- Category Rubber Boots
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Steel Toecap. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Earmuff, Headband, 27 dB, Foam, Black (6120)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 10 (PAN3P/1053AZ517-10)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (PAN3P/2080AZ532-05)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 14 (PAN3P/9180AP531-14)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 7 (XAN3P/9180AP531-07)
- BEKINA Size 9 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 9, Blue (XAN3P/5353AZ532-09)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 15 (PAN3P/9180AP531-15)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- Bekina Foot Protection