Shop All Boots and Outdoor
Bekina
Steplite EasyGrip Polyurethane Boot, Green-Black, Size 14
Mfr # PAN1P/9180AP121-14
Zoro # G7366914
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bekina
- MFR # PAN1P/9180AP121-14
- Zoro # G7366914
- Country of Origin Belgium
- Category Boots and Outdoor
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Universal Life Vest, Orange (150000-200-004-23)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 060)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- MCR SAFETY B C Grade Deerskin Driver, L, PK12 (3501L)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 9 (XAS1P/5562YP143-09)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 6 (PAN1P/9180AP121-06)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 110)
- Bekina Boots and Outdoor