Shop All Boots and Outdoor
Bekina
Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13
Mfr # PAN1P/9180AP121-13
Zoro # G7365383
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bekina
- MFR # PAN1P/9180AP121-13
- Zoro # G7365383
- Country of Origin Belgium
- Category Boots and Outdoor
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 6 In (TF6B300-200)
- SAFEWAZE Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Dual Leg, Alu Rebar Hooks (020-2041)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 5 (XAN1P/9180AP131-05)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 13 (XAN1P/9180AP131-13)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 8 (XAS1P/5562YP143-08)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 8 (PAN1P/9180AP121-08)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 080)
- Bekina Foot Protection