Shop All Rubber Boots
Bekina
Size 9 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 9, Blue
Mfr # XAN3P/5353AZ532-09
Zoro # G306888620
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 9
- Color Blue
- Upper Boot Material Polyurethane
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-09
- Zoro # G306888620
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 9 |
Details
Protective Toe Material | Steel |
Color | Blue |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 9 |
Waterproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 10 (XAN3P/2080AZ532-10)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 11 (PAN3P/1053AZ517-11)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 11 (PAN3P/9180AP531-11)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 13 (XAN3P/2080AZ532-13)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- Bekina Foot Protection