Shop All Rubber Boots
Bekina
Size 8 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 8, Blue
Mfr # XAN3P/5353AZ532-08
Zoro # G206888621
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 8
- Color Blue
- Upper Boot Material Polyurethane
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-08
- Zoro # G206888621
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 8 |
Details
Protective Toe Material | Steel |
Color | Blue |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 8 |
Waterproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- ARIAT Size 9 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-CR-D-1014-L-10198)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 15 (XAN3P/9180AP531-15)
- BEKINA Size 6 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 6, Blue (XAN3P/5353AZ532-06)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 12 (PAN3P/5353AZ531-12)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (XAN3P/2080AZ532-08)
- BEKINA Size 11 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 11, Blue (XAN3P/5353AZ532-11)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 5, PR (150040-SZ5)
- Bekina Foot Protection