Shop All Rubber Boots
Bekina
Size 6 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 6, Blue
Mfr # XAN3P/5353AZ532-06
Zoro # G406888629
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 6
- Color Blue
- Upper Boot Material Polyurethane
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-06
- Zoro # G406888629
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 6 |
Details
Protective Toe Material | Steel |
Color | Blue |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 6 |
Waterproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-S (SB041)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- THE BRUSH MAN Perimeter Marking Flags - Red, 100’ Line, 10PK (PENNANT OSHA R)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 14 (PAN3P/2080AZ532-14)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 9 (PAN3P/9180AP531-09)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 11 (PAN3P/1053AZ517-11)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 7 (XAN3P/9180AP531-07)
- TINGLEY Black PVC SafetyToe Boot, Men's, 10, PR (31261)
- Bekina Rubber Boots