Shop All Rubber Boots
Bekina
Size 5 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 5, Blue
Mfr # XAN3P/5353AZ532-05
Zoro # G806888618
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 5
- Color Blue
- Upper Boot Material Polyurethane
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-05
- Zoro # G806888618
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 5 |
Details
Protective Toe Material | Steel |
Color | Blue |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 5 |
Waterproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3501)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Ear Plugs, 200-Pair Box (HPD05)
- CALLOWAY MILLS Multi, 17 W x 29 L (120261729)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Corse (95138)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 15 (XAN3P/9180AP531-15)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 9 (XAN3P/1053AZ517-09)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 13 (PAN3P/2080AZ532-13)
- XTRATUF Size 13 Men's Plain Rubber Boot, Brown (22172G/13)
- Bekina Rubber Boots