Shop All Rubber Boots
Bekina
Size 14 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 14, Blue
Mfr # XAN3P/5353AZ532-14
Zoro # G806888625
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 14
- Color Blue
- Upper Boot Material Polyurethane
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-14
- Zoro # G806888625
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 14 |
Details
Protective Toe Material | Steel |
Color | Blue |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 14 |
Waterproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0193-NA_10X7 (LCU4-0193-NA_10X7)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Saftey Yellow-Roll (SAF.0460.R)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Yellow (A010DA00)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 12 (XAN3P/9180AP531-12)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 15 (XAN3P/9180AP531-15)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 9 (PAN3P/1053AZ517-09)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 12 (XAN3P/1053AZ517-12)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (XAN3P/2080AZ532-08)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 7 (XAN3P/9180AP531-07)
- DUNLOP Size 11 Unisex Steel Rubber Boot, Yellow (6123155.11)
- Bekina Rubber Boots