Shop All Rubber Boots
Bekina
Size 12 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 12, Blue
Mfr # XAN3P/5353AZ532-12
Zoro # G606888627
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 12
- Color Blue
- Upper Boot Material Polyurethane
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-12
- Zoro # G606888627
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 12 |
Details
Protective Toe Material | Steel |
Color | Blue |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 12 |
Waterproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- AZAR DISPLAYS Red Label. 8oz. Fine Scratch Remover (NOVUS-7030)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 12 (XAN3P/1053AZ517-12)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 5 (PAN3P/5353AZ531-05)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 8 (PAN3P/9180AP531-08)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (XAN3P/2080AZ532-08)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (XAN3P/2080AZ532-06)
- DUNLOP Size 9 Unisex Steel Rubber Boot, Yellow (6123155)
- Bekina Rubber Boots