Shop All Plain-Toe Work Boots and Shoes
Bekina
PU Boot, Green/Blk, Soft Toe, Size 5, PR
Mfr # X210GB-5
Zoro # G7338438
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Black
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bekina
- MFR # X210GB-5
- Zoro # G7338438
- Country of Origin Belgium
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Details
Color | Green/Black |
Waterproof | Yes |
Item | PU Boot,Green/Black,Soft Toe,Size 5 |
Description
PU Boot,Green/Black,Soft Toe,Size 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL (11-251)
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- NMC Danger Confined Space Sign, D277R (D277R)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- BEKINA PU Boot, Green/Blk, Soft Toe, Size 14, PR (X210GB-15)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7248-M)
- REEBOK Hiking Boots, Composite, Mn, 13W, PR (RB4333)
- SLOGGERS Men's Rain and Garden Shoe Camo Size 10 (5301CAMFH10)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- VIKING The Viking Insulated Boot (VW23)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- Bekina Foot Protection