Shop All Rubber Boots
Bekina
Knee Boots, 9, D, Pull On, Plain, PR
Mfr # X210GB-9
Zoro # G7760529
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Toe Type Plain
- Insulated Yes
- Predominant Footwear Color Green
- Color Green/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # X210GB-9
- Zoro # G7760529
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Boot Height | 15 in |
Details
Item | Knee Boots |
Rubber Boot Style | Knee |
Toe Type | Plain |
Insulated | Yes |
Predominant Footwear Color | Green |
Color | Green/Black |
Style Number | X210GB |
Gender | Men's |
Footwear Closure Type | Pull On |
Upper Material | Man-Made |
Waterproof | Yes |
Shoe Style | Knee |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Insulated Yes, Size 9, Footwear Width D, Men's, Boot Height 15 in, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- BEKINA Knee Boots, 8, D, Pull On, Plain, PR (X210GB-8)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 13 (PAN3P/5353AZ531-13)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (XAN3P/2080AZ532-08)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 13 (XAN3P/1053AZ517-13)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 13 (PAN3P/2080AZ532-13)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 11 (PAN3P/9180AP531-11)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43151)
- Bekina Rubber Boots