Shop All Rubber Boots
Bekina
Knee Boots, 8, D, Pull On, Plain, PR
Mfr # X210GB-8
Zoro # G7760538
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
- Predominant Footwear Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # X210GB-8
- Zoro # G7760538
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 15 in |
Details
Rubber Boot Style | Knee |
Item | Knee Boots |
Toe Type | Plain |
Insulated | Yes |
Waterproof | Yes |
Predominant Footwear Color | Green |
Color | Green/Black |
Style Number | X210GB |
Gender | Men's |
Footwear Closure Type | Pull On |
Upper Material | Man-Made |
Shoe Style | Knee |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 15 in, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS WIDE BRIM HAT WOMN TAN M (4406GY)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SIGNMISSION Danger Sign-Face Shield Must Be Worn Operating This Machine-10x14 OSHA Sign, 14" H, DS-Face Shield 1 (DS-Face Shield 1)
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0219-RA_14x10)
- BEKINA Knee Boots, 9, D, Pull On, Plain, PR (X210GB-9)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 10 (PAN3P/2080AZ532-10)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (XAN3P/2080AZ532-05)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (PAN3P/2080AZ532-06)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 4 (PAN3P/9180AP531-04)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 13 (XAN3P/2080AZ532-13)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- Bekina Rubber Boots