Shop All Composite Toe Boots and Shoes
Bekina
Bekina StepliteX PU Boot Composite Toecap
Mfr # X290GB-11
Zoro # G7882546
product price: $236.99
/pr
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Unisex
- Color Green
- Footwear Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # X290GB-11
- Zoro # G7882546
- UPC # 5412684026422
- Country of Origin Belgium
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Height | 15" |
Footwear Size | 11 |
Boot Height | 15 in |
Heel Height | 1 in or Greater |
Description
Food, Protein Agriculture Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 (XAN9P/8080AP536-09)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 9 (XAN9E/9180AP506-09)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 11 (XAC9P/9180AP533-11)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 11 (XAN9P/8080AP536-11)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 8 (XAC9P/9180AP533-08)
- AVENGER SAFETY FOOTWEAR Size 11 HAMMER 1000G CN PR, MENS PR (A7577-11M)
- Bekina Foot Protection