Shop All Composite Toe Boots and Shoes
Bekina
Bekina StepliteX PU Boot Composite Toecap, Size: 10
Mfr # X290GB-10
Zoro # G7882625
product price: $236.99
/pr
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Unisex
- Color Green
- Footwear Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekina
- MFR # X290GB-10
- Zoro # G7882625
- UPC # 5412684026415
- Country of Origin Belgium
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1 in or Greater |
Description
Food, Protein Agriculture Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 (XAN9P/8080AP536-09)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 9 (XAC9P/9180AP533-09)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 8 (XAN9E/9180AP506-08)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 8 (XAN9P/8080AP536-08)
- KEEN Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- Bekina Composite Toe Boots and Shoes