Shop All Nail Pullers, Wrecking and Pry Bars
Bekaert
Bekaert Steel Wire 622693 Barb Wire Bucket - 660 ft. 15.5 Gauge - 4 Point Cl3
Mfr # 622693
Zoro # G403797665
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bekaert
- MFR # 622693
- Zoro # G403797665
- UPC # 736763706117
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Description
Barb Wire Bucket - 660 ft. 15.5 Gauge - 4 Point Cl3
Perfect for those small projects: barbed wire and fence accessories all-in-one reusable bucket.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Barb Wire Bucket - 660 ft. 15.5 Gauge - 4 Point Cl3
- Dimension: 12 x 12 x 12 in.
- Cube: 1728
- Color: White
- Finish: White
- Material: Wood
- Shape: Round
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- CTA MANUFACTURING WRENCH RATCHET TORQUE LIMIT 25 NM (CTA8940)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (30299)
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 18" 483 (MY40102)
- SUNEX 4-Piece Pry Bar Set (9804)
- LISLE Pocket Pry Bars, 2 Piece (LIS35170)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- WARWOOD TOOL 5' Slate Bar (51030)
- Bekaert Nail Pullers, Wrecking and Pry Bars