Shop All Staples
Bekaert
50LB 175Fence Staples
Mfr # 187260
Zoro # G907988415
product price: $245.99
/ea
Sold in multiples of 48 for $11,807.52
Item requires special delivery charges. A $196.88 per item surcharge will be applied.
$11,807.52
Free 30-Day Returns
Key Features
- Gauge 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Fence Staples |
Gauge | 8 |
Description
Product details about the BEKAERTRPORATION - 187260 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The BEKAERTRPORATION - 187260 Fence Staples are robust fasteners with an 8-gauge thickness. This measurement indicates the diameter of the staple wire, providing a balance between strength and flexibility. The size is suitable for various general fencing applications where durable and reliable fastening is required.
These fence staples are designed to offer long-lasting performance. They're built to withstand different weather conditions, making them a practical choice for outdoor use. Their design ensures they can securely hold fencing materials in place, contributing to the overall stability and durability of your fence structures.
Please note that package quantity may vary depending on your specific needs or project scale. These fence staples are compatible with most types of wood, offering versatility in their application across different projects or tasks. Always consider the compatibility of these staples with your intended materials before purchase to ensure optimal results from their usage.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The BEKAERTRPORATION - 187260 Fence Staples are robust fasteners with an 8-gauge thickness. This measurement indicates the diameter of the staple wire, providing a balance between strength and flexibility. The size is suitable for various general fencing applications where durable and reliable fastening is required.
These fence staples are designed to offer long-lasting performance. They're built to withstand different weather conditions, making them a practical choice for outdoor use. Their design ensures they can securely hold fencing materials in place, contributing to the overall stability and durability of your fence structures.
Please note that package quantity may vary depending on your specific needs or project scale. These fence staples are compatible with most types of wood, offering versatility in their application across different projects or tasks. Always consider the compatibility of these staples with your intended materials before purchase to ensure optimal results from their usage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79281)
- MIDWEST FASTENER 1/2"-13 x 1" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (35261)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.9999)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 21/32 in L, Steel Body, 100 PK (U32642.025.0087)
- SENCO Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel (P13BAB)
- SENCO Heavy Duty Staples, 16 ga, 1-3/4 in Leg L, Steel (N19BRB)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- KING HUGHES FASTENERS Hog Ring Staples, 5 in Leg L, Steel, 2500 PK (SR8G)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK (BX1005)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5000 PK (TRA708-5C)
- Bekaert