Shop All Fuel Pumps
Being Scientific
Vacuum Pump
Mfr # V-65
Zoro # G5502897
Free Shipping & Returns
$2,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Dual-Stage Diaphragm
- Hz 50
- Outlet Size 12 mm
- Voltage 110V AC
- Max. Vacuum 8 mbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # V-65
- Zoro # G5502897
- UPC # 608119843800
- Country of Origin China
- Category Fuel Pumps
Dimensions
Outlet Size | 12 mm |
Inlet Size | 12 mm |
Details
Compressor Type | Dual-Stage Diaphragm |
Hz | 50 |
Voltage | 110V AC |
Max. Vacuum | 8 mbar |
Item | Vacuum Pump |
Output Power | 400 W |
Frequency | 50 Hz |
Free Air Displacement | 2.3 cfm |
Vacuum Pressure | 8 mbar |
Outlet Type | KF25 |
Watts | 400 W |
Description
Vacuum Pump, Output Power 400 W, Voltage 110V AC, Free Air Displacement 2.3 cfm, Vacuum Pressure 8 mbar, Inlet Size 12 mm, Outlet Size 12 mm, Outlet Type KF25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Steering Tie Rod End, Ta5226 (TA5226)
- KYB Axle Damper, Ss10201 (SS10201)
- QUICKCABLE Copper Lug, 4/0, 1/2", PK10 (5958-010H)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- CARTER FUEL PUMPS 66 Buick Electra Elec Fuel Pump, P4594 (P4594)
- BOSCH Electric Fuel Pump, 69414 (69414)
- BOSCH Red & Blue Hose Kit 20Ft (68020)
- MR. GASKET FUEL PUMP ELECT CARB DOMESTI (12S)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Tank Seal, Assembly HFP-A4564 (HFP-A4564)
- AUTOBEST 90-97 Ford F350-Tempo 4.9-7.5L Value Fuel Pump, F1075A (F1075A)
- US MOTOR WORKS FUEL PUMP KIT (USEP7041)
- Being Scientific Fuel Pumps