Shop All Vacuum Pumps
Being Scientific
Vacuum Pump
Mfr # V-40
Zoro # G7893849
product price: $1,955.99
/ea
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Inlet Size 10 mm
- Outlet Size 10 mm
- Max. Vacuum 8 mbar
- Compressor Type Dual-Stage Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # V-40
- Zoro # G7893849
- UPC # 608119843794
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Size | 10 mm |
Outlet Size | 10 mm |
Details
Item | Vacuum Pump |
Voltage | 110V AC |
Max. Vacuum | 8 mbar |
Compressor Type | Dual-Stage Diaphragm |
Hz | 50 |
Free Air Displacement | 1.2 cfm |
Vacuum Pressure | 8 mbar |
Output Power | 240 W |
Outlet Type | KF25 |
Frequency | 50 Hz |
Watts | 240 W |
Description
Vacuum Pump, Output Power 240 W, Voltage 110V AC, Free Air Displacement 1.2 cfm, Vacuum Pressure 8 mbar, Inlet Size 10 mm, Outlet Size 10 mm, Outlet Type KF25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZJ4)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D (4NHG5)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- PFEIFFER Tc600 Turbo Molecular Stainless 24/48/72/140V-Dc Vacuum Pump (TMU-071 P DN 63 CF-F)
- NAVAC Industrial Vacuum Pump, 18 CFM, 3 Microns (NRD24M)
- A.R. NORTH AMERICA Vacuum Pump (9010203121)
- FJC Vacuum Pump, 1.5 CFM (6905)
- JB INDUSTRIES Platinum® Refrigerant Evacuation Pump, 7.0 cfm, 1/2 HP, 6 ft cord (DV-200N)
- U-VIEW ULTRAVIOLET SYSTEMS VACUUM PUMP 4CFM 1STAGE DUAL VOLT (CSVP4S)
- Being Scientific Vacuum Pumps