Shop All Vacuum Pumps
Being Scientific
Vacuum Pump
Mfr # V-20
Zoro # G7894138
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Compressor Type Dual-Stage Diaphragm
- Max. Vacuum 8 mbar
- Inlet Size 10 mm
- Hz 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # V-20
- Zoro # G7894138
- UPC # 608119843787
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Size | 10 mm |
Outlet Size | 10 mm |
Details
Item | Vacuum Pump |
Voltage | 110V AC |
Compressor Type | Dual-Stage Diaphragm |
Max. Vacuum | 8 mbar |
Hz | 50 |
Output Power | 120 W |
Vacuum Pressure | 8 mbar |
Frequency | 50 Hz |
Free Air Displacement | 0.7 cfm |
Outlet Type | KF25 |
Watts | 120 W |
Description
Vacuum Pump, Output Power 120 W, Voltage 110V AC, Free Air Displacement 0.7 cfm, Vacuum Pressure 8 mbar, Inlet Size 10 mm, Outlet Size 10 mm, Outlet Type KF25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Air Scrubber Filter, 13"x13"x2", 20PK (MFP1313)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1004-B-PC)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- NAVAC Vacuum Pump, 7 CFM, 2-Stage, 15 Microns, A2L Refrigerants (NP7DP2)
- FJC R1234Yf/R134A Vacuum Pump 5.0 Cfm (6930)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- ROBINAIR Vacuum Refill/Evacuate (75260)
- NAVAC Industrial Vacuum Pump, 18 CFM, 3 Microns (NRD24M)
- Being Scientific Vacuum Pumps