Shop All Lab Ovens
Being Scientific
Vaccum Drying Oven
Mfr # BOV-210
Zoro # G910190614
product price: $8,018.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$8,018.99
Free 30-Day Returns
Key Features
- Convection Type Vacuum
- Capacity 7.6 cu ft
- Wattage 700 W
- Overall Height 29 1/8 in
- Overall Width 35 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BOV-210
- Zoro # G910190614
- UPC # 608119843978
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 29 1/8 in |
Overall Width | 35 5/8 in |
Overall Depth | 32 7/8 in |
Manufacturers Warranty Length | 2 yr |
Interior Depth | 23 5/8 in |
Interior Height | 23 5/8 in |
Interior Width | 23 5/8 in |
Description
Vaccum Drying Oven, Convection Type Vacuum, Overall Height 29 1/8 in, Overall Width 35 5/8 in, Overall Depth 32 7/8 in, Voltage 110V AC, Programmable Yes, Door Material Glass, Housing Material Stainless Steel, Number of Doors 1, Number of Shelves 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351A-250)
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- BEING SCIENTIFIC Oven (BOV-50)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- Being Scientific Lab Heaters