Shop All Lab Shakers
Being Scientific
Universal Platform
Mfr # P30016
Zoro # G701114034
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thumb Screws
- Material Stainless Steel
- For Use With BEING BIS-1 Shaker
- Manufacturers Warranty Length 2 yr
- Accessory Type Universal Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P30016
- Zoro # G701114034
- Country of Origin China
- Category Lab Shakers
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 9 3/4 in |
Overall Width | 9 3/4 in |
Details
Item | Universal Platform |
Includes | Thumb Screws |
Material | Stainless Steel |
For Use With | BEING BIS-1 Shaker |
Accessory Type | Universal Platform |
Product Type | Universal Platform |
Description
Universal Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- GLAS-COL Bottle Rotator (099A RD9912)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- Being Scientific Lab Mixing & Blending