Shop All Lab Bath Accessories & Supplies
Being Scientific
Tube Rack
Mfr # P19500
Zoro # G901209783
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (5) 31mm Tubes, BWB Series Waterbath
- Accessory Type Tube rack
- Autoclavable No
- Total Holding Capacity (5) Tubes
- Tube Size 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P19500
- Zoro # G901209783
- Country of Origin China
- Category Lab Bath Accessories & Supplies
Dimensions
Tube Size | 31 mm |
Details
For Use With | (5) 31mm Tubes, BWB Series Waterbath |
Item | Tube Rack |
Accessory Type | Tube rack |
Autoclavable | No |
Total Holding Capacity | (5) Tubes |
Product Type | Test Tube Rack |
Description
Item Tube Rack, Autoclavable No, For Use With (5) 31mm Tubes, BWB Series Waterbath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Scraper, 2.95"L, Blue, PK5 (523-S104-T205-P01)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- HENGS Heng'S 90088-C1 Replacement White Lid For 17" x 24" Vent Exit 48621 (90088-C1)
- BEING SCIENTIFIC Tube Rack (P19800)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- BRANSON Beaker Cvr, (6)600Ml Beakers (CPN-246-014)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- Being Scientific Lab Baths & Circulators