Shop All Lab Hot Plates
Being Scientific
Stirrer
Mfr # BMS-9A12
Zoro # G7612214
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Width 7 1/8 in
- Load Capacity - Metric 12 L
- Overall Width 8 1/4 in
- Temp. Range (F) Ambient +9 Degrees to 392 Degrees
- Digital/Analog Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # BMS-9A12
- Zoro # G7612214
- UPC # 712190996703
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Plate Width | 7 1/8 in |
Overall Width | 8 1/4 in |
Plate Length | 7 1/8 in |
Overall Length | 13 in |
Overall Height | 5 1/8 in |
Overall Depth | 8 1/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) Ambient +5 Degrees to 200 Degrees , Temp. Range (F) Ambient +9 Degrees to 392 Degrees , Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 3.2 gal, Load Capacity - Metric 12 L, Overall Height 5 1/8 in, Overall Length 13 in, Overall Width 8 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 200 to 2000 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 650 W Watts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- Being Scientific Lab Hot Plates