Shop All Lab Hot Plates
Being Scientific
Stirrer
Mfr # BMS-09A5
Zoro # G7612266
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Variable Speed Yes
- Load Capacity - English 1.3 gal
- Plate Length 7 1/8 in
- Includes Timer Yes
- Temp. Range (C) Ambient +5 Degrees to 200 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BMS-09A5
- Zoro # G7612266
- UPC # 712190996697
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Plate Length | 7 1/8 in |
Overall Length | 13 in |
Overall Width | 8 1/4 in |
Plate Width | 7 1/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 8 1/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) Ambient +5 Degrees to 200 Degrees , Temp. Range (F) Ambient +9 Degrees to 392 Degrees , Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 1.3 gal, Load Capacity - Metric 5 L, Overall Height 5 1/8 in, Overall Length 13 in, Overall Width 8 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 200 to 2000 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 550 W Watts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Shaft (A713)
- DAP Elastopatch Smooth 01 gal (7079812280)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- Being Scientific Lab Hot Plates