Shop All Lab Hot Plates
Being Scientific
Stirrer
Mfr # BMS-07A3
Zoro # G7612406
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Material Aluminum
- Temp. Range (F) Ambient +9 Degrees to 392 Degrees
- Load Capacity - English 0.8 gal
- Watts 350 W
- Overall Length 9.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BMS-07A3
- Zoro # G7612406
- UPC # 712190996680
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Overall Length | 9.8 in |
Plate Width | 5 1/8 in |
Overall Height | 4 1/4 in |
Overall Width | 5 7/8 in |
Plate Length | 5 1/8 in |
Overall Depth | 9 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) Ambient +5 Degrees to 200 Degrees , Temp. Range (F) Ambient +9 Degrees to 392 Degrees , Plate Length 5 1/8 in, Plate Width 5 1/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 0.8 gal, Load Capacity - Metric 3 L, Overall Height 4 1/4 in, Overall Length 9.8 in, Overall Width 5 7/8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 200 to 2000 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 350 W Watts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- Being Scientific Lab Heaters