Shop All Lab Incubators
Being Scientific
Shelves
Mfr # P19277
Zoro # G101212552
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BIC-60
- Type Adjustable
- Includes Bracket
- AccessoryType Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P19277
- Zoro # G101212552
- Country of Origin China
- Category Lab Incubators
Details
For Use With | BIC-60 |
Type | Adjustable |
Includes | Bracket |
Item | Shelves |
AccessoryType | Shelves |
Description
Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 32 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish (030358)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- BEING SCIENTIFIC Incubator (BIF-120)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIT-200)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIT-55)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- Being Scientific Lab Incubators