Shop All Lab Shakers
Being Scientific
Shaker
Mfr # BIS-1
Zoro # G7611277
product price: $3,370.99
/ea
Free Shipping & Returns
$3,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 1/4 in
- Standards DIN 12880, ETL
- Watts 450 W
- Voltage 120V AC
- Overall Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BIS-1
- Zoro # G7611277
- UPC # 712190996888
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Height | 17 1/4 in |
Overall Width | 15 3/4 in |
Platform Length - Lab Equipment | 10 in |
Overall Depth | 24 1/4 in |
Platform Width - Lab Equipment | 10 in |
Platform Length | 10 in |
Platform Width | 10 in |
Description
Shaker, Platform Length - Lab Equipment 10 in, Platform Width - Lab Equipment 10 in, Load Capacity 4.41 lb, Speed Range 40 to 250 rpm, Operating Temp. Range Ambient +5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 60, Voltage 120V AC, Overall Depth 24 1/4 in, Overall Height 17 1/4 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Being Scientific Lab Shakers