Shop All Lab Mixing Accessories
Being Scientific
Rubber Mat
Mfr # P30015
Zoro # G301209840
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BEING BIS-3 Shaker
- Material Stainless Steel
- Includes Thumb Screws
- Manufacturers Warranty Length 2 yr
- Accessory Type Rubber Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P30015
- Zoro # G301209840
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 17 3/4 in |
Overall Width | 17 3/4 in |
Details
Item | Rubber Mat |
For Use With | BEING BIS-3 Shaker |
Material | Stainless Steel |
Includes | Thumb Screws |
Accessory Type | Rubber Mat |
Product Type | Rubber Mat |
Description
Rubber Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- CAFRAMO Pitched Blade Propellor (A541)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- CAFRAMO Dispersion Blade (A164)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 30x8mm, White, PK10 (120551)
- ZORO SELECT Funnel, 1892mL, Stainless Steel (84780)
- CAFRAMO Shaft (A723)
- Being Scientific Lab Mixing Accessories