Shop All Laboratory Evaporators
Being Scientific
Rotary Evaporator 5Liter CAP Auto lift
Mfr # BRE-052
Zoro # G7759546
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,013.99
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 2,300 W
- Glassware Set Type Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # BRE-052
- Zoro # G7759546
- UPC # 608119843626
- Country of Origin China
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Depth | 16 in |
Width | 34 in |
Height | 44 in |
Overall Height | 44 in |
Overall Width | 33 7/8 in |
Overall Depth | 16 1/8 in |
Description
Rotary Evaporator, Height Adjustment Method Auto, Heating Capacity 2300W, Glassware Set Type Vertical condenser with coating, Temp. Setting Method PID Setting Digital Display, Vapor Temp. Sensor No, Vacuum Controller No, Temp. Range Water: RT+5-99C, RPM Range 20 to 140, Drive Type Brushless DC Motor with Electronic Speed Control, Watts 2400, Height 44 in, Width 34 in, Depth 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- ADVANTECH MANUFACTURING Sieve, #4, B/S, 8 In, Full Ht (4BS8F)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK500 (F1016-5)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO RV DOOR CATCH 3"" (44140)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80085)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- Being Scientific Desiccation & Evaporation