Shop All Laboratory Evaporators
Being Scientific
Rotary Evaporator 50Liter CAP Auto lift
Mfr # BRE-502
Zoro # G5502766
product price: $10,916.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,916.99
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 5,300 W
- Glassware Set Type Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BRE-502
- Zoro # G5502766
- UPC # 608119843657
- Country of Origin China
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Height | 85 in |
Depth | 24 in |
Width | 51 in |
Overall Depth | 25 1/4 in |
Overall Height | 82 3/4 in |
Overall Width | 51 1/4 in |
Description
Rotary Evaporator, Height Adjustment Method Auto, Heating Capacity 5300W, Glassware Set Type Vertical condenser with coating, Temp. Setting Method PID Setting Digital Display, Vapor Temp. Sensor No, Vacuum Controller No, Temp. Range Water: RT+5-99C, RPM Range 20 to 110, Drive Type Brushless DC Motor with Electronic Speed Control, Watts 5400, Height 85 in, Width 51 in, Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- VEE GEE Analog Refractometer Coolant Freezing Point F 1.0 (43064)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO RV DOOR CATCH 3"" (44140)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO Rv Plumbing Vent Kit (40033)
- Being Scientific Desiccation & Evaporation