Shop All Laboratory Evaporators
Being Scientific
Rotary Evaporator 10Liter CAP Autol lift
Mfr # BRE-105
Zoro # G7759424
product price: $5,934.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,934.99
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 3,300 W
- Glassware Set Type Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BRE-105
- Zoro # G7759424
- UPC # 608119843633
- Country of Origin China
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Depth | 21 in |
Width | 43 in |
Height | 81 in |
Overall Width | 47 1/4 in |
Overall Depth | 22 3/8 in |
Overall Height | 74 3/4 in |
Description
Rotary Evaporator, Height Adjustment Method Auto, Heating Capacity 3300W, Glassware Set Type Vertical condenser with coating, Temp. Setting Method PID Setting Digital Display, Vapor Temp. Sensor No, Vacuum Controller No, Temp. Range Water: RT+5-99C, RPM Range 20 to 130, Drive Type Brushless DC Motor with Electronic Speed Control, Watts 3400, Height 81 in, Width 43 in, Depth 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- NUPLA Replacement Metal Tip (6894514)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO Rv Plumbing Vent Kit (40033)
- Being Scientific Laboratory Evaporators