Shop All Lab Ovens
Being Scientific
Oven, Watts: 2000
Mfr # BOV-90
Zoro # G7611520
product price: $4,806.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,806.99
Free 30-Day Returns
Key Features
- Convection Type Vacuum
- Capacity 3.2 cu ft
- Temp. Range (C) Ambient +10 Degrees to 200 Degrees
- Capacity (Cu.-Ft.) 3.2
- Wattage 2,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BOV-90
- Zoro # G7611520
- UPC # 712190997014
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 31 3/4 in |
Overall Width | 24 in |
Overall Depth | 31 5/8 in |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 17.7 in |
Chamber Depth | 17.7 in |
Chamber Width | 17.7 in |
Interior Depth | 17 3/4 in |
Interior Height | 17 3/4 in |
Interior Width | 17 3/4 in |
Description
Laboratory Oven, Convection Type Vacuum, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Temp. Range (F) Ambient +18 Degrees to 392 Degrees , Overall Height 31 3/4 in, Overall Width 24 in, Overall Depth 31 5/8 in, Chamber Height 17.7 in, Chamber Width 17.7 in, Chamber Depth 17.7 in, Hz 50/60, Voltage 220V AC, Watts 2,000 W, Capacity (Cu.-Ft.) 3.2, Capacity (ML) 91,000, Programmable Yes, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Funnel, Analytical, 50mm, Pp, PK20 (600147)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- BEING SCIENTIFIC Oven (BOV-20)
- BEING SCIENTIFIC Oven (BOV-50)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- Being Scientific Lab Ovens