Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIT-35
Zoro # G1954229
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Incubator Type Stability Chamber
- Temp. Range (C) Ambient +5 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 1.3 cu ft
- Overall Height 22 5/8 in
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BIT-35
- Zoro # G1954229
- UPC # 712190996819
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 22 5/8 in |
Overall Width | 23 in |
Overall Depth | 19 1/4 in |
Chamber Width | 12.6 in |
Chamber Depth | 13 in |
Chamber Height | 14 in |
Interior Width | 12 5/8 in |
Interior Depth | 13 in |
Interior Height | 14 in |
Description
Incubator, Incubator Type Stability Chamber, Temp. Range (C) Ambient +5 Degrees to 80 Degrees C, Temp. Range (F) Ambient +9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 1.3 cu ft, Capacity (ML) 37,000 mL, Overall Height 22 5/8 in, Overall Width 23 in, Overall Depth 19 1/4 in, Digital, Convection Type Gravity, Chamber Depth 13 in, Chamber Height 14 in, Chamber Width 12.6 in, Number of Shelves 2, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 300 W, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIF-120)
- BEING SCIENTIFIC Incubator (BIF-200)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIT-200)
- Being Scientific Lab Incubators