Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIF-55
Zoro # G1950756
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient +5 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 2 cu ft
- Overall Height 25 in
- Overall Width 26 1/4 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # BIF-55
- Zoro # G1950756
- UPC # 712190996796
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 25 in |
Overall Width | 26 1/4 in |
Overall Depth | 24 in |
Chamber Width | 15.8 in |
Chamber Depth | 13.4 in |
Chamber Height | 16.3 in |
Interior Height | 16 1/4 in |
Interior Width | 15 3/4 in |
Interior Depth | 13 3/8 in |
Description
Incubator, Temp. Range (C) Ambient +5 Degrees to 80 Degrees C, Temp. Range (F) Ambient +9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 2 cu ft, Capacity (ML) 56,000 mL, Overall Height 25 in, Overall Width 26 1/4 in, Overall Depth 24 in, Digital, Convection Type Forced Air, Chamber Depth 13.4 in, Chamber Height 16.3 in, Chamber Width 15.8 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 350 W, DIN 12880, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Smart Brew Starter Kit (486101-SB-K)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI6925-A)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIF-120)
- BEING SCIENTIFIC Shelves (P19194)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIF-200)
- CORNING Extra Shelf for Mini Incubator (246266)
- Being Scientific Lab Heaters