Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIF-35
Zoro # G1950762
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 5 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 1.2 cu ft
- Overall Height 20 7/8 in
- Overall Width 23 in
- Overall Depth 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # BIF-35
- Zoro # G1950762
- UPC # 712190996789
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 20 7/8 in |
Overall Width | 23 in |
Overall Depth | 23 5/8 in |
Chamber Depth | 13 in |
Chamber Height | 12.6 in |
Chamber Width | 12.6 in |
Interior Width | 12 5/8 in |
Interior Height | 12 5/8 in |
Interior Depth | 13 in |
Description
Incubator, Temp. Range (C) 5 Degrees to 80 Degrees C, Temp. Range (F) 9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 1.2 cu ft, Capacity (ML) 33,000 mL, Overall Height 20 7/8 in, Overall Width 23 in, Overall Depth 23 5/8 in, Digital, Convection Type Forced Air, Chamber Depth 13 in, Chamber Height 12.6 in, Chamber Width 12.6 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 300 W, DIN 12880, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- TOLCO Round bottle 32oz, 28/400thread, PK84 (120125)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Shelves (P19194)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIT-35)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIF-120)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- Being Scientific Lab Incubators