Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIF-120
Zoro # G1952339
product price: $2,068.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,068.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 5 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 4.5 cu ft
- Overall Height 29 1/4 in
- Overall Width 30 7/8 in
- Overall Depth 28 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BIF-120
- Zoro # G1952339
- UPC # 712190996932
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 29 1/4 in |
Overall Width | 30 7/8 in |
Overall Depth | 28 7/8 in |
Chamber Height | 20.9 in |
Chamber Width | 20.5 in |
Chamber Depth | 18.3 in |
Interior Height | 20 7/8 in |
Interior Width | 20 1/2 in |
Interior Depth | 18 1/4 in |
Description
Incubator, Temp. Range (C) 5 Degrees to 80 Degrees C, Temp. Range (F) 9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 4.5 cu ft, Capacity (ML) 128,000 mL, Overall Height 29 1/4 in, Overall Width 30 7/8 in, Overall Depth 28 7/8 in, Digital, Convection Type Forced Air, Chamber Depth 18.3 in, Chamber Height 20.9 in, Chamber Width 20.5 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 600 W, DIN 12880, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- BEING SCIENTIFIC Incubator (BIF-35)
- BEING SCIENTIFIC Incubator (BIT-35)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Shelves (P19194)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIC-120C)
- CORNING Extra Shelf for Mini Incubator (246266)
- Being Scientific Lab Incubators