Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIC-120C
Zoro # G1952278
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$4,603.99
Free 30-Day Returns
Key Features
- Incubator Type BOD
- Temp. Range (C) -10 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 4.2 cu ft
- Overall Height 45 1/4 in
- Overall Width 33 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # BIC-120C
- Zoro # G1952278
- UPC # 712190996840
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 45 1/4 in |
Overall Width | 33 7/8 in |
Overall Depth | 28 in |
Chamber Width | 19.7 in |
Chamber Height | 23.6 in |
Chamber Depth | 15.8 in |
Interior Width | 19 3/4 in |
Interior Height | 23 5/8 in |
Interior Depth | 15 3/4 in |
Description
Incubator, Incubator Type BOD, Temp. Range (C) -10 Degrees to 80 Degrees C, Temp. Range (F) 14 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 4.2 cu ft, Capacity (ML) 120,000 mL, Overall Height 45 1/4 in, Overall Width 33 7/8 in, Overall Depth 28 in, Digital, Convection Type Gravity, Chamber Depth 15.8 in, Chamber Height 23.6 in, Chamber Width 19.7 in, Number of Shelves 3, Refrigerated, Chamber Material Stainless Steel, 120V AC, 60 Hz, 1,500 W, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 44 Pcs Stainless Steel Lab Dissection Tools Set for Science Students with Carrying Case (A2Z-ZR-KIT-73)
- OAKTON Electrode Cleaning Solution, 1 Pt (00653-06)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- BEING SCIENTIFIC Shelves (P19194)
- BEING SCIENTIFIC Incubator (BIT-200)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIT-35)
- BEING SCIENTIFIC Incubator (BIF-200)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- Being Scientific Lab Heaters