Shop All Laboratory Evaporators
Being Scientific
Glass Axis
Mfr # P205L6
Zoro # G001209805
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12 in x 9 in x 5 in
- Features Made of High Quality Borosilicate Glass
- For Use With BEING Rotary Evaporators
- Accessory Type Glass Axis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P205L6
- Zoro # G001209805
- Country of Origin China
- Category Laboratory Evaporators
Dimensions
Dimensions | 12 in x 9 in x 5 in |
Details
Item | Glass Axis |
Features | Made of High Quality Borosilicate Glass |
For Use With | BEING Rotary Evaporators |
Accessory Type | Glass Axis |
Description
Glass Axis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- TEDCO TOYS Tedco Toys 00011 Light Crystal Prism - 4.5 In. (11)
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80485)
- Being Scientific Laboratory Evaporators