Shop All Lab Incubators
Being Scientific
Gasket, P16007
Mfr # P16007
Zoro # G301212499
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BIF-35, BOF-30
- Type Adjustable
- AccessoryType Gasket
- Product Type Gasket
- Compatible Product Type Incubators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P16007
- Zoro # G301212499
- Country of Origin China
- Category Lab Incubators
Details
Item | Gasket |
For Use With | BIF-35, BOF-30 |
Type | Adjustable |
AccessoryType | Gasket |
Product Type | Gasket |
Compatible Product Type | Incubators |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986704)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- BEING SCIENTIFIC Incubator (BIT-200)
- BEING SCIENTIFIC Shelves (P19194)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIF-120)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIC-120C)
- CORNING Mini Incubator (246265)
- Being Scientific Lab Heaters