Shop All Lab Incubators
Being Scientific
Gasket, P16005
Mfr # P16005
Zoro # G201212490
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BIF-200, BIT-200, BOF-200, BON-200
- Type Adjustable
- AccessoryType Gasket
- Product Type Gasket
- Compatible Product Type Incubators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P16005
- Zoro # G201212490
- Country of Origin China
- Category Lab Incubators
Details
Item | Gasket |
For Use With | BIF-200, BIT-200, BOF-200, BON-200 |
Type | Adjustable |
AccessoryType | Gasket |
Product Type | Gasket |
Compatible Product Type | Incubators |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- HYDRION Test, 0-1,000 ppm Peracetic Acid, PK50 (PAA-1000)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -40 Ppm As NaNO2 (TK3302-Z)
- RPI Peptone, Powder, 500g (P20240-500.0)
- BEING SCIENTIFIC Incubator (BIT-200)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIT-35)
- BEING SCIENTIFIC Shelves (P19194)
- BEING SCIENTIFIC Incubator (BIC-120C)
- Being Scientific Lab Heaters