Shop All Lab Incubators
Being Scientific
Gasket, P16004
Mfr # P16004
Zoro # G401212597
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- For Use With BIF-120, BIT-120, BOF-120, BON-115
- AccessoryType Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P16004
- Zoro # G401212597
- Country of Origin China
- Category Lab Incubators
Details
Item | Gasket |
Type | Adjustable |
For Use With | BIF-120, BIT-120, BOF-120, BON-115 |
AccessoryType | Gasket |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 6" Blue Fill Cap - 2" Buttress (230251)
- ETTORE Super Bucket Sieve (85301)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J907)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- BEING SCIENTIFIC Incubator (BIF-200)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIT-200)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIF-120)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- Being Scientific Lab Heaters