Shop All Lab Incubators
Being Scientific
Gasket, P16003
Mfr # P16003
Zoro # G101212569
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- For Use With BIF-55, BIT-55, BOF-50, BON-50
- AccessoryType Gasket
- Compatible Product Type Incubators
- Product Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P16003
- Zoro # G101212569
- Country of Origin China
- Category Lab Incubators
Details
Type | Adjustable |
For Use With | BIF-55, BIT-55, BOF-50, BON-50 |
Item | Gasket |
AccessoryType | Gasket |
Compatible Product Type | Incubators |
Product Type | Gasket |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT PTFE Syrng Filt, 0.45um 25mm, PK100 (LEIWT-ES10037)
- FORNEY CONTACT TIPS .030 PK4 (60171)
- AK FUME HOOD SHELF 3 FT (50215)
- JMC Footstep Soil Probe Samplers (PN031)
- BEING SCIENTIFIC Shelves (P19194)
- BEING SCIENTIFIC Incubator (BIF-120)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIT-16)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- Being Scientific Lab Incubators